Beli hose pu diameter 6 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CHIYODA TSUSHO Hose Polyurethane Mega Touch Tubing (Selang PU / Selang Angin)Deskripsi:-Large flow rate type.-Inner diameter is larger than existing items while the outer diameter remains same(except for MTP-4)atribut:
- Color: Black
- Total Length: 20m
- CHIYODA TSUSHO Hose Polyurethane Touch Tube TE (Selang PU)Deskripsi:-Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m interval
- TORA Pu Hose Air Recoil Spiral 5-8 (Selang Angin Spiral / Recoil Kompresor)atribut:
- Color: Yellow
- CHIYODA TSUSHO Hose Polyurethane Touch Tubing TE (Selang PU)Deskripsi:-Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m intervalatribut:
- Color: Light Green
- Min Bend Radius: 15mm
- CHIYODA TSUSHO Hose Polyurethane Touch Tube TE Series Oil Resistance (Selang PU / Selang Tahan Minyak)Deskripsi:-Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m intervalatribut:
- Color: Green
- Outer DiameterxInner Diameter: 10x6.5mm
- Min Bend Radius: 25mm
- CHIYODA TSUSHO Polyurethane Touch Tubing TE (Selang PU)Deskripsi:-Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m intervalatribut:
- Color: Light Green
- Outer DiameterxInner Diameter: 10x6.5mm
- Min Bend Radius: 25mm
- CHIYODA TSUSHO Hose Polyurethane Touch Tube TE Series Oil Resistance (Selang PU / Selang Tahan Minyak)Deskripsi:-Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m intervalatribut:
- Color: Clear
- Min Bend Radius: 12mm
- PISCO Hose Polyurethane Tube Black (Selang PU)atribut:
- Material: Polyurethane
- Color: black
- Length (m): 100
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: Air, water
- Tube Overall Length (m): 100
- Vacuum Pressure (kPa): -100
- TRUSCO TE Type Touch Tube (Selang PU)atribut:
- Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
- Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
- Body Material: Polyurethane
- Total Length (m): 10
- TRUSCO Polyurethane Tube (Selang PU)Deskripsi:Specification: Can be attached to the nut coupler. Confirm inner and outer diameters.atribut:
- Color: Blue
- Weight (g): 550
- Operating Temperature Limits: -5 to 60 degree C (compressed air) 0 to 40 degree C (water)
- OutsidexInside Diameter (mm): 10x6.5
- InnerxOutside Diameter (phi mm): 6.5x10
- Maximum Working Pressure: Compressed air 0.8MPa, Water 0.3MPa
- Minimum Bending Radius (mm): 25
- Body Material: Polyurethane
- Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)Deskripsi:-With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Productatribut:
- Operating pressure: 0.99MPa
- Hose Inner Diameter: 5mm
- withstanding Pressure: 1.5MPa
- Hose Material: Rubber
- Maximum Working Pressure: 0.99MPa
- PISCO Different Diameter Union StraightDeskripsi:Usage:Connection between tube and tube (different diameter)atribut:
- Material: Metal body / brass + nickel plated Resin main body / Poly butylene terephthalate (PBT) Open ring / Poly acetal (POM)
- Shape: Different diameter union straight
- Weight (g): 16
- Maximum Working Pressure (MPa): 1.0
- Dimensions b (mm): 45.2
- Fluid: Air / water
- Dimensions p (mm): 17.5
- Compatible Tube Outer Diameter D1 (mm): 10
- Compatible Tube Outer Diameter D2 (mm): 6
- Vacuum Pressure (kPa): -100
- RoHS Directive: Available
- Dimension C1 (mm): 21.2
- Dimension C2 (mm): 17
- Effective Section Area (mm²): 10
- Operating Temperature Range (°C): 0 - 60
- FESTO Hose Polyurethane Food Grade PUN Series (Selang Makanan / Selang PU)Deskripsi:Festo memiliki range produk yang lengkap dengan ukuran diameter dari 3-16mm, digunakan pada untuk inustri makan dan minumanatribut:
- Ambient Temperature (°C): -35 to 60
- Material Tubing: TPE-U(PU)
- Material Fire Test: UL94 HB
- CHIYODA TSUSHO Hose Polyurethane Touch Tube TE Series Oil Resistance (Selang PU / Selang Tahan Minyak)Deskripsi:-Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m intervalatribut:
- Color: Light Blue
- Outer DiameterxInner Diameter: 10x6.5mm
- Min Bend Radius: 25mm
- TRUSCO Water Hose High-Performance (Selang Air / Selang Benang)atribut:
- Applications: Irrigation and Sprinkling
- Material: PVC
- Normal Opreration Pressure: 0.784
- Purpose of Use: For watering.
- Specifications: Food Sanitation Act Conformed Product
- Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Deskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
Daftar Harga hose pu diameter 6 mm Terbaru November 2026
| CHIYODA TSUSHO Hose Polyurethane Mega Touch Tubing (Selang PU / Selang Angin) | Rp209.900 |
| SMC Tubing PU Series (Selang PU) | Rp169.900 |
| CHIYODA TSUSHO Hose Polyurethane Touch Tube TE (Selang PU) | Rp169.900 |
| TORA Pu Hose Air Recoil Spiral 5-8 (Selang Angin Spiral / Recoil Kompresor) | Rp50.900 |
| CHIYODA TSUSHO Hose Polyurethane Touch Tubing TE (Selang PU) | Rp1.499.900 |
| CHIYODA TSUSHO Hose Polyurethane Touch Tube TE Series Oil Resistance (Selang PU / Selang Tahan Minyak) | Rp909.900 |
| CHIYODA TSUSHO Polyurethane Touch Tubing TE (Selang PU) | Rp509.900 |
| CHIYODA TSUSHO Hose Polyurethane Touch Tube TE Series Oil Resistance (Selang PU / Selang Tahan Minyak) | Rp1.599.900 |
| TORA Hose Air Recoil Spiral PU (Selang Angin Spiral / Recoil Kompresor) | Rp56.900 |
| PISCO Hose Polyurethane Tube Black (Selang PU) | Rp949.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102744202-1.jpg)
/7iP102082270-7.jpg)
/jbP102382695-8.jpg)
/h9P103632621-1.jpg)
/P102708787-2.jpg)
/P102746097-2.jpg)
/P102708705-2.jpg)
/P102750665-2.jpg)
/ijP103632667-1.jpg)
/P102529454-1.jpg)
/P101000457-1.jpg)
/P102185476-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/Yamato%20OK%20Hose%20(Hose%20for%20Oxygen%20and%20Acetylene)%20(Selang%20Las)/P102626395-1.jpg)
/l4P101002760-4.jpg)
%20Lurus/PISCO%20Different%20Diameter%20Union%20Straight/P102034408-1.jpg)
/o5P103467869-11.jpg)
/P102750647-2.jpg)
/P101000672-1.jpg)
/P103021063-2.jpg)
%20Flexible%20NFK%20Metal%20Hose%20(Selang%20Fleksibel)/P102030233-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)